Shop All Electrical Parts
Star
Heater Assembly, Quartz Element, 450W, 60V
Mfr # HA-120232
Zoro # G8481816
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Star
- For Use With Conveyor Toaster
- For Use With Mfr. Model Number Q1-350, TCT1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star
- MFR # HA-120232
- Zoro # G8481816
- Country of Origin United States
- Category Electrical Parts
Details
Item | Heater Assembly, Quartz Element, 450W, 60V |
Fits Brand | Star |
For Use With | Conveyor Toaster |
For Use With Mfr. Model Number | Q1-350, TCT1 |
Description
Heater Assembly, Quartz Element, 450W, 60V, For Use With Mfr. Model Number Q1-350, TCT1, Fits Brand Star, For Use With Conveyor Toaster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC24(S))
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- HALEX Wire Holder Porcelain For SE/SEU (60322)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- ITT CANNON SCREW LOCK ASSY (3229500000)
- Star Electrical Parts