Shop All Trays and Platters
Star Dist
Star Dist 2359 18 in. Stainless Steel Round Tray
Mfr # 2359
Zoro # G803910114
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Dist
- MFR # 2359
- Zoro # G803910114
- UPC # 720619023596
- Country of Origin China
- Category Trays and Platters
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Size: 18 in.
- Material: Stainless Steel
- Shap: Round
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACEMAN USA Belt, Motor, Beater, 6695 (3.3.03.03.015)
- M&MS CANDY, VARIETY, M&M, 1.90LBS (MRSSN56025)
- SOUTHBEND Tube, Glass-Red & White Stripe (9108-2)
- STAR MANUFACTURING Toggle Switch 30 A 125V 25A 250V Spst (2EZ3808)
- STAR DIST Star Dist 2365 20 in. Stainless Steel Round Tray (2365)
- STAR DIST 22 in. Stainless Steel Oval Tray (2368)
- CHEUNGSRATTAN CheungsRattan 4717 Natural Wooden Tray with Vertical Handles (4717)
- CARLISLE FOODSERVICE Cafe Standard Tray, 10"x14", Gray, PK24 (CT101423)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- BAYHEAD PRODUCTS Plastic Tray, 53"x33"x3" (WT-53)
- ORBIS Food Handling Tray 25-3/4"L, White (NPL604 Dough Tray Wht)
- Star Dist Trays and Platters