Shop All Trays and Platters
Star Dist
Star Dist 2358 16 in. Stainless Steel Round Tray
Mfr # 2358
Zoro # G303910102
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Dist
- MFR # 2358
- Zoro # G303910102
- UPC # 720619023589
- Country of Origin China
- Category Trays and Platters
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Size: 16 in.
- Material: Stainless Steel
- Shap: Round
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Hinge (HD-HIN0001)
- HATCO Heating Element - 230V/350W (R02.08.135)
- VULCAN HART Orifice (57) (00-418051-00057)
- MANITOWOC Filter, 17.25 X 18.25 (4040183)
- STAR DIST Star Dist 2365 20 in. Stainless Steel Round Tray (2365)
- STAR DIST 22 in. Stainless Steel Oval Tray (2368)
- TABLECRAFT Mas Grande, Platter Basket, Red, PK12 (1079R)
- TABLECRAFT Classic Oval Bskt, 9.4"X6"X1.9", Hdpe, PK12 (1074BL)
- TABLECRAFT Rectangular Drip Tray, SS, 19x4.125 (10482)
- TABLECRAFT Platter Basket, Oval, Red, PK36 (1076R)
- ELEGANT GARDEN DESIGN Elegant Designs HG2000-BHW 15.50 x 12 in. Blue Wash Home Decorative Wood Serving Tray with Handles (HG2000-BHW)
- Star Dist Trays and Platters