Shop All Trays and Platters
Star Dist
Star Dist 2355 10 in. Stainless Steel Round Tray
Mfr # 2355
Zoro # G503910230
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Dist
- MFR # 2355
- Zoro # G503910230
- UPC # 720619023558
- Country of Origin China
- Category Trays and Platters
Description
This Round Tray features a whimsical Swril design, adding a modern flair to even the most traditional drink presentations. This tray is perfect for serving Finge food like brushetta and canapes in our dining room or during is catered events. Swril Pattern, narrow Rim and Mirror Finish.
Specifications- Size: 10 in.
- Material: Stainless Steel
- Shap: Round
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART HINGE KIT, DOOR for Hobart - Part# 00-913102-00375 (00-913102-00375)
- BUNN Carafe 10C Blk Bunn (49715.0100)
- ELECTROLUX Water Filter (RPWFE)
- PERFECT FRY Grease Filter (83251)
- STAR DIST Star Dist 2365 20 in. Stainless Steel Round Tray (2365)
- STAR DIST 22 in. Stainless Steel Oval Tray (2368)
- ZORO SELECT Shallow Tray 5/8X12.5X19, SS (80190)
- BAYHEAD PRODUCTS Plastic Tray, 25"x17"x2", PR (FM1-L)
- WINCO 16 in Round Stainless Steel Serving Tray (STRS-16)
- RED POMEGRANATE Red Pomegranate 1081-6 Ballad Platter; Turquoise & Brown (1081-6)
- CAMBRO Textured Surface Tray, 16 1/8 in L, Red (EA1216FF163)
- Star Dist Trays and Platters