Star Dist 1281 73 qt. Stainless Steel Deep Mixing Bowl
Mfr # 1281
Zoro # G703771341
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The widened beading and smooth edges make the stainless steel basin feel more comfortable, without hurting the hand, allowing the contents to flow evenly during the casting process, making it more reliable to use. A flat, stable metal bowl makes mixing easier and never falls off!Metal bowls can be used as cooking, mixing, baking, storage, serving, soup and salad bowls to meet all your kitchen needs. Durable, stylish and rustproof, the beauty of these bowl. This incredible stainless steel mixing bowl is an easy to clean product that can be washed with water and soap or a dishwasher.
Specifications- Capacity: 73 qt.
- Material: Stainless Steel
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Handle Kit - Door (955235)
- AMERICAN METALCRAFT 14 in x 15 in Wood Pizza Peel (2414)
- COOPER-ATKINS Grill Surface Thermometer Nsf (3210-08-1-E)
- MAGIKITCHEN PRODUCTS Solid State Control (B2005301)
- STAR DIST Star Dist 2035 20 qt. Stainless Steel Mixing Bowl (2035)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 13 In. (18713)
- CHICAGO METALLIC Texas Size Muffin Pan, 12 Moulds (43215)
- RACHAEL RAY Rachael Ray 54071 Bakeware Oven Lovin Crispy Sheet 11-Inch by 17-Inch Cookie Pan Grey (54071)
- AMERICAN 4.5" x 1.5" White Fluted Baking Cups 10000 PK (610032)
- HAROLD IMPORT CO COOKIE CUTTR RND11PK (42114)
- BALLARINI CookinItaly Crepe Pan Set (75000-663)
- Star Dist Bakeware