Shop All Floor Lamps
Star Brite
Tree Floor Lamp; Black
Mfr # ST964853
Zoro # G303901025
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Brite
- MFR # ST964853
- Zoro # G303901025
- UPC # 727272055094
- Country of Origin China
- Category Floor Lamps
Description
Features
- 3 Lights each with its own rotary switch
- Black finish
- Each lamp head uses 1 x 60W E26 medium base bulb
- Lamp shades rotate to change direction of Lighting
- Color: Black
- Finish: Brushed Chrome
- Material: Metal
- Voltage: 110V
- Wattage: 60W
- Bulb Type: Incandescent
- Dimension: 63.75" H x 9.75" W x 17" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12438)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 100 W (ESXF3 ALO SWW2 YS DDB M2)
- ILC Replacement for Osram Sylvania M1000/480-kit (M1000/480-KIT OSRAM SYLVANIA)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 3000K Soft White E26 Base 6-Pack (LR21471-6PK)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- SAFAVIEH Merrigan Ginkgo Leaf Floor Lamp, Gold (FLL4027A)
- ELEGANT DESIGNS Restoration Bronze Finish Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1002-RBZ)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- BRIGHTBOOM European Street Lamp - White (BR2628078)
- Star Brite Floor Lamps