Shop All Floor Lamps
Star Brite
Simple Designs Floor Lamp with Reading Light; Black
Mfr # ST159195
Zoro # G203712394
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Brite
- MFR # ST159195
- Zoro # G203712394
- UPC # 654204897470
- Country of Origin China
- Category Floor Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Painted finish
- White plastic shades
- Color: Black
- Finish: Brushed Brass
- Material: Metal
- Voltage: 110V
- Wattage: 150W
- Bulb Type: Incandescent
- Dimension: 71.5" H x 11.35" W x 71.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Par38fl15/830/eco2/led replacement light bulb lamp (PAR38FL15/830/ECO2/LED HALCO)
- ATLITE - EMERGENCY Ny Inc Emer Light, 2 Heads, 6 V, 18W, Wh (6REL18)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- TCP Elite LED, 9W BR30, DIM, 2700K, Flood (LED9BR30D27K)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- ALTRA Altra 00ORE3031FB 3-Light Adjustable Floor Lamp - Blue (00ORE3031FB)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, White (1017WH)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- Star Brite Floor Lamps