Shop All Table Lamps
Star Brite
Mini Touch Table Lamp Set with Fabric Shades - Cream; Pack of 2
Mfr # ST964849
Zoro # G203909756
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Brite
- MFR # ST964849
- Zoro # G203909756
- UPC # 727272045606
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- 2 x Mini rose gold metal touch bases
- 2 x Cream Fabric shades
- 4 Touch settings
- Pack of 2
- Color: Cream
- Material: Metal
- Voltage: 110V
- Wattage: 60W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/835 Min Bipin T5 HE ALTO UNP/40)
- ILC Replacement for Ushio GLC Hp-600 replacement light bulb lamp (GLC HP-600 USHIO)
- ILC Replacement for Omega 471-029 replacement light bulb lamp (471-029 OMEGA)
- PROGRESS LIGHTING Par Lampholder 1-Light Floodlight, 150 W, Antique Bronze (P5202-20)
- STAR BRITE Simple Designs Round Prism Mini Table Lamp with Matching Fabric Shade, Black (ST2519973)
- STAR BRITE USB Flexible Neck Headboard Light Reading Book Desk Lamp with Clip; Black (ST78443)
- STAR BRITE Small Oval Ceramic Table Lamp - Off White (ST34977)
- STAR BRITE Ceramic Globe Table Lamp - Purple (ST34974)
- SIMPLE DESIGNS Restoration Bronze Tear Drop Table Lamp (LT3303-RBZ)
- VINTIQUEWISE Rattan Designed Bamboo LED Lantern Lamp Battery Powered for Indoor and outdoor (QI004161)
- QUOIZEL Roland Table Lamp (TF3334TVA)
- Star Brite Table Lamps