Shop All Adhesive Primers, Activators and Removers
Star Brite
Glue Stic with Disappearing Purple Color, Clear, 1.27 oz
Mfr # 071664
Zoro # G102668471
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 1.27 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Brite
- MFR # 071664
- Zoro # G102668471
- Country of Origin China
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 1.27 oz |
Details
Item | Glue Stic with Disappearing Purple Color |
Color | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Silver Putty, 1 lb. Can (10610)
- LOCTITE 2-Part, 1 gal. Gray Flooring/Grouting Concrete Repair (235572)
- SEACHOICE Boat Striping Tape, Black, 2" x 50' (77926)
- NMC Caution /Cuidado (PT44-2ML)
- KOOL SEAL Kool Seal KS0034600-20 4.75 Gallon Heavy Duty Primer (758177)
- KRUD KUTTER Epoxy Adhesive, Clear, 32 oz, Can (AR324)
- GOO GONE Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (2180A)
- TITEBOND Floor Adhesive, Instant Bond Series, Black, 5.5 oz, Aerosol Can (6319)
- DEVCON Primer, DFense Blok Series, Orange, 1 lb, Jar (11340)
- 3M Epoxy Adhesive, 111 Series, Yellow, 1 gal, Tube, 4 PK (111)
- VIBRA-TITE Primer, Excel 612 Series, Amber, 8 fl oz, Bottle (61202)
- Star Brite Adhesive Primers, Activators and Removers