Shop All Floor Lamps
Star Brite
Elegant Designs Three Pack Lamp Set 2 Table Lamps & 1 Floor Lamp; Brushed Steel
Mfr # ST161166
Zoro # G603909332
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Brite
- MFR # ST161166
- Zoro # G603909332
- UPC # 654204897371
- Country of Origin China
- Category Floor Lamps
Description
Accessorize your space with this tastefully designed lamp set. It includes 2 table lamps and 1 floor lamp each with a white fabric shade to make beautifying your home a cinch! Each lamp is enriched with an exquisite brushed steel finish. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.Set includes 2 table lamps and 1 floor lamp Beautiful white fabric shades and exquisite brushed steel finish Each uses 1 x 150W Type A medium base bulb (not included) Table Dimensions: L: 13" x W: 13" x H: 27" Floor Dimensions: L: 13" x W: 13" x H: 60"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 3000K (S601-24/30)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-R)
- ILC Replacement for Lights OF America 9024b replacement light bulb lamp (9024B LIGHTS OF AMERICA)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- HOMEROOTS Walnut Wood Floor Lamp with Slim Cylindrical Shade (372562)
- ELK STUDIO Timon 67'' High 1-Light Floor Lamp - Matte Black (S0019-11158)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- PATIO LIVING Concepts Phoenix Bronze Outdoor Floor Lamp 27926 with Silver Linen Sunbrella shade. (27-926)
- Star Brite Floor Lamps