Shop All Floor Lamps
Star Brite
Brushed Nickel Drum Shade Floor Lamp; White
Mfr # ST168665
Zoro # G303900608
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Brite
- MFR # ST168665
- Zoro # G303900608
- UPC # 654204897494
- Country of Origin China
- Category Floor Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Tc shade
- E26 Lampholder, Foot switch
- Classic, simple design suitable for any room
- Brushed nickel finish and fabric shade
- Color: White
- Finish: Nickel
- Material: Metal
- Wattage: 60W
- Dimension: 21" H x 6" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- LUMAPRO Spotlight, 700/330/65 Lumens, LED (49XX86)
- BESA LIGHTING Lasso Cord Pendant, Gold Glitter, Satin Nickel Finish, 1x50W Halogen (1XT-5612GD-SN)
- FOXFURY LIGHTING SOLUTIONS Headlamp/Helmet Light, Command Tilt (420-T09)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110Brz Traditional Shade Lamp - Bronze (110Brz)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- CLING 5 Arms Arch Floor Lamp - Black (CL26760)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- Star Brite Floor Lamps