Shop All Table Lamps
Star Brite
Basic Table Lamp with Purple Shade - Purple; Sand Nickel - Pack of 2
Mfr # ST35012
Zoro # G103782213
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Brite
- MFR # ST35012
- Zoro # G103782213
- UPC # 654204022636
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- 2 x Sand nickel metal mini bases
- 2 x fabric shades
- Perfect for living room, bedroom and office
- Pack of 2
- Color: Purple
- Finish: Matte
- Material: Metal
- Voltage: 110V
- Wattage: 40W
- Bulb Type: Incandescent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HALCO JC20/24V/HX (JC20/24V/HX HALCO)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU10, MR16, PK 2 (S21743)
- ILC Replacement for Jasco F13t5/830/l replacement light bulb lamp (F13T5/830/L JASCO)
- ILC Replacement for Donsbulbs 100a/cl-220v replacement light bulb lamp (100A/CL-220V DONSBULBS)
- STAR BRITE USB Flexible Neck Headboard Light Reading Book Desk Lamp with Clip; Black (ST78443)
- STAR BRITE Ceramic Globe Table Lamp - Purple (ST34974)
- STAR BRITE Small Oval Ceramic Table Lamp - Off White (ST34977)
- STAR BRITE Simple Designs Round Prism Mini Table Lamp with Matching Fabric Shade, Black (ST2519973)
- SIMPLE DESIGNS Woodland 1725 Tall Rustic Antler Copper Deer Bedside Table Lamp with Tapered White Fabric Shade (LT1095-CPR)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- ALL THE RAGES All The Rages LT2007-RED-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Red (LT2007-RED-2PK)
- Star Brite Table Lamps