Shop All Floor Lamps
Star Brite
Antique Brass 3 Piece Lamp Set
Mfr # ST34954
Zoro # G603909455
product price: $158.99
/ea
Free Shipping & Returns
$158.99
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
- Brand Star Brite
- MFR # ST34954
- Zoro # G603909455
- UPC # 654204022056
- Country of Origin China
- Category Floor Lamps
Description
Accessorize your space with this tastefully designed lamp set. It includes 2 table lamps and 1 floor lamp each with a white fabric shade to make beautifying your home a cinch! Each lamp is enriched with an exquisite Antique Brass finish. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.Set includes 2 table lamps and 1 floor lamp Beautiful white fabric shades and exquisite Antique Brass finish Each uses 1 x 100W Type A medium base 3 way bulb (not included) Table Dimensions: L: 7" x W: 16" x H: 25" Floor Dimensions: L: 7" x W: 16" x H: 60"
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
- FEIT ELECTRIC LED FLT ST19 SW100W 2PK (ST19100CL927CA2)
- ILC Replacement for Philips F17t8/tl830 replacement light bulb lamp (F17T8/TL830 PHILIPS)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA (L3DA4U1UKL-AV120)
- RADIANT 60 W X 2 Floor Lamp (RA1529099)
- Z-LITE Calumet 1 Light Floor Lamp, Matte Black & Olde Brass & Olde Brass (814FL-MB-OBR)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- ALTRA Walnut Deco-Base Floor Lamp (00ORE6232F)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- BRIGHTBOOM Economy Street Lamp - Bronze (BR2628077)
- Star Brite Floor Lamps