Shop All Post Lighting
Star Brite
4 X 4 PVC CLASSY SOLAR POST CAP - Tan
Mfr # ST623467
Zoro # G804003884
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Brite
- MFR # ST623467
- Zoro # G804003884
- UPC # 652513305914
- Country of Origin China
- Category Post Lighting
Description
Attractive traditional design our Classy post cap is engineered to provide up to 12 hours of light automatically every night. Fabricated with 4 high output LED's that cast a bright white downward onto the side walls of the cap, creating a unique ambience. High Performance solar lights_stays lit for up to 12 hours Casts a beautiful white light downward onto the outside walls of the cap and surrounding area Lights up automatically every night 4 High output LED's for brilliant white light 2 Long life AA NiCad rechargable batteries included Will fit over a 4"x4" PVC post Patent No. 6,581,335 B2 / D460,570S Dimensions: Length: 7 Width: 7 Height: 6.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America Fdl27le Plus Suffix replacement light bulb lamp (FDL27LE PLUS SUFFIX LIGHTS OF AMERICA)
- SIGNIFY Corn Cob TrueForce CorePro, Watts: 27W (27CC/LED/850/ND E26 G2 BB 6/1)
- OLYMPIA LIGHTING. Cluster LED Bulb 30W 55K E39 120-277V (CL-30W8-55K-E39)
- SATCO 30W - 36 Inch Fluorescent T8 - 6500K - 1850L - G13 (S26518)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- LIVEX LIGHTING Textured Black Outdoor Post Light, 3 Ligh (7553-14)
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- SIMPSON STRONG-TIE 6X6 Zmax Blk Post Base (APB66)
- UPF UPF 106090 Post Top, 6-1/2 in H, Pine, White (106090)
- MAYNE MAIL POST INC Mayne® Signature White Lamp Post With Mount, 10"L x 10"W x 90"H (5835-W)
- Star Brite Post Lighting