Shop All Table Lamps
Star Brite
22 in.Stick Lamp with Drum Shade; Black
Mfr # ST614395
Zoro # G303909892
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Brite
- MFR # ST614395
- Zoro # G303909892
- UPC # 654204897463
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Brushed nickel base
- Fabric shade
- Convenient on/off cord switch
- Color: Black
- Material: Metal, Fabric
- Power Type: Electric
- Wattage: 40W
- Bulb Type: Incandescent
- Size: 22 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F17t8/spx35/eco replacement light bulb lamp (F17T8/SPX35/ECO GE GENERAL ELECTRIC G.E)
- SYLVANIA Sylvania FT40DL/835/RS 40w W/ 2G11 Base, 3500K, 4-Pin High Lumen Biax CFL Bulb (20585)
- TCP LED, 4W B11, DIM, 2700K E26, Blunt Tip (LED4E26B1127K)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- STAR BRITE Ceramic Globe Table Lamp - Purple (ST34974)
- STAR BRITE Small Oval Ceramic Table Lamp - Off White (ST34977)
- STAR BRITE Simple Designs Round Prism Mini Table Lamp with Matching Fabric Shade, Black (ST2519973)
- STAR BRITE USB Flexible Neck Headboard Light Reading Book Desk Lamp with Clip; Black (ST78443)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Gray (CWT-2005-GY)
- SIMPLE DESIGNS Fresh Prints Table Lamp, Gold Squares (LT2077-SQU)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- Star Brite Table Lamps