Shop All Floor Lamps
Star Brite
2 Light Mother Daughter Floor Lamp with White Marble Glass - Restoration Bronze
Mfr # ST35015
Zoro # G103909443
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Brite
- MFR # ST35015
- Zoro # G103909443
- UPC # 654204022667
- Country of Origin China
- Category Floor Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- White marble glass shades
- Rotary switch for each light
- 6.5 ft. black cord
- Color: Restoration Bronze
- Collection: Elegant Designs
- Primary Material: Metal
- Shade Material: Glass
- Material Breakdown: Iron 75% +20% Glass +5% Others
- Style: Traditional
- Dimension: 72" H x 18" W x 13.25" D
- Weight: 17.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V Carded (S8604)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- ELEDING eLEDing EE805W56-WW 160 deg White Motion Activated Self-Contained Outdoor 56 Integrated LED Solar Security; Flood & Spot Light with Dusk-to-Dawn (EE805W56-WW)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (ELT618NY)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- ELK SIGNATURE Regus 51'' High 1-Light Outdoor Floor Lamp - Antique Gray - Includes LED Bulb (D4390-LED)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- SAFAVIEH Merrigan Ginkgo Leaf Floor Lamp, Gold (FLL4027A)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, Black (1017BL)
- ELEGANT GARDEN DESIGN Elegant Designs LF2003-RBA 2 Light Mother Daughter Floor Lamp with Amber Marble Glass Shades; Restoration Bronze & Amber (LF2003-RBA)
- RADIANT 60 W X 2 Floor Lamp (RA1529099)
- Star Brite Floor Lamps