Shop All Floor Lamps
Star Brite
1 Light Torchiere Floor Lamp with Marbelized Amber Glass Shade - Restoration Bronze
Mfr # ST35014
Zoro # G003746414
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Brite
- MFR # ST35014
- Zoro # G003746414
- UPC # 654204022650
- Country of Origin China
- Category Floor Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Marbleized amber glass shade
- 5 ft. black cord
- Rotary switch on lamp holder
- Color: Restoration Bronze
- Style: Traditional
- Collection: Elegant Designs
- Primary Material: Metal
- Shade Material: Glass
- Material Breakdown: Iron 80% +15% Glass +5% Others
- Dimension: 71" H x 13" W x 13" D
- Weight: 15.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Emergi-lite Ems-0509 replacement light bulb lamp, 10PK (EMS-0509 EMERGI-LITE)
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- ILC Replacement for Electrix 7330 replacement light bulb lamp (7330 ELECTRIX)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Gooseneck Reading, Task/Craft Light, 27W Bulb (Woodgrain) (741774SRU)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- BRIGHTBOOM European Street Lamp - White (BR2628078)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- Star Brite Floor Lamps