Shop All Radiator Tools
This Product is Discontinued
Stant
Vented Radiator Cap, Cam-On, 16 psi, Metal (Discontinued)
Mfr # 10230
Zoro # G9510794
This Product is Discontinued
Key Features
- Fastener Type Cam-On
- Material Metal
- Pressure Range 14 to 18 lb
- Rating 16 psi
- For Use On A Size Neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stant
- MFR # 10230
- Zoro # G9510794
- Country of Origin Mexico
- Category Radiator Tools
Details
Item | Radiator Cap |
Fastener Type | Cam-On |
Material | Metal |
Pressure Range | 14 to 18 lb |
Rating | 16 psi |
For Use On | A Size Neck |
Locking | No |
Description
Radiator Cap, Cam-On, Rating 16 psi, Pressure Range 14 to 18 lb, Material Metal, Locking No, For Use On A Size Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.