Shop All Fuel & Gas Caps
Stant
Oil Filler Cap, Cam On, Metal
Mfr # MO66
Zoro # G9510654
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Locking/Nonlocking Non-locking
- Thread Type Cam On
- Color Silver
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stant
- MFR # MO66
- Zoro # G9510654
- Country of Origin Taiwan, Province of China
- Category Fuel & Gas Caps
Dimensions
Cap Diameter | 2 1/4 in |
Neck Length | 1 in |
Neck Diameter | 1 3/16 in |
Details
Item | Oil Filler Cap |
Vented/Nonvented | Nonvented |
Locking/Nonlocking | Non-locking |
Thread Type | Cam On |
Color | Silver |
Material | metal |
Standards | ISO 14001, TS 16949 |
For Use With | Passenger Cars and Light Truck Vehicles |
Attachment Type | Cam |
Vented | No |
Fuel Type | Oil |
Lockable | No |
Cap Material | Metal |
Description
Oil Filler Cap, Cam, Neck Diameter 1 3/16 in, Neck Length 1 in, Cap Diameter 2 1/4 in, Metal, Silver, Vented No, Fuel Type Oil, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYPES M-80 2.5" ROUND STNLS (MVR200S)
- MOTIVE PRODUCTS 0160 Brembo Combo Bleeder (0160-MTV)
- DONALDSON FUEL FILTERWATER SEPARATOR SPIN-ON (P583087)
- BUYERS PRODUCTS Quarter Poly Fender for Dual Rear Wheels (8592424)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC832)
- STANT Fuel Cap, NonLocking, 1-25/32 in. Dia. (MGC537)
- STANT Fuel Cap, NonLocking, 3" Dia. (2031-11)
- STANT Fuel Cap, NonLocking, 3-1/2 in. Dia. (2034-11)
- STANT Fuel Cap, NonLocking, 4-1/4 in. Dia. (2008-00)
- STANT Fuel Cap, Locking, 1-9/16 in. Dia. (MGC903)
- GENUINE Gas Cap, 2154700105 (2154700105)
- Stant Automotive Exterior Accessories