Shop All Fuel & Gas Caps
Stant
Fuel Cap, NonLocking, 1-9/16 in. Dia.
Mfr # MGC840
Zoro # G9510575
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Locking/Nonlocking Non-locking
- Thread Type Quick-on
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stant
- MFR # MGC840
- Zoro # G9510575
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Cap Dia. | 1 9/16 in |
Neck Length | 1 9/16 in |
Cap Diameter | 2 3/4 in |
Neck Diameter | 2 1/16 in |
Details
Item | Fuel Cap |
Vented/Nonvented | Nonvented |
Locking/Nonlocking | Non-locking |
Thread Type | Quick-on |
Color | Black |
Material | Plastic |
For Use On | Please Refer to The Application Guide In The Documentation Section Below |
Standards | ISO 14001, TS 16949 |
For Use With | Passenger Cars and Light Truck Vehicles |
Attachment Type | Quick-On |
Vented | No |
Fuel Type | Gas |
Lockable | No |
Cap Material | Plastic |
Description
Fuel Cap, Quick-On, Neck Diameter 2 1/16 in, Neck Length 1 9/16 in, Cap Diameter 2 3/4 in, Plastic, Black, Vented No, Fuel Type Gas, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (BT7349)
- ILB GOLD Stator, Replacement For Wai Global, 27-137-140 (27-137-140)
- RAIN-X Rain X 600001 RX Windshield Repair Kit for Chips (R49-600001)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop (15924)
- STANT Fuel Cap, Locking, 1-49/64 in. Dia. (MGC791)
- STANT Fuel Cap, NonLocking, 3-1/2 in. Dia. (2034-11)
- STANT Oil Filler Cap, Quick On, Plastic (MO99)
- STANT Fuel Cap, Locking, 1-9/16 in. Dia. (MGC804)
- STANT Fuel Cap, Locking, 1-25/32 in. Dia. (MGC507)
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC817)
- GATES OE Equivalent Fuel Cap, 31676 (31676)
- Stant Automotive Exterior Accessories