Shop All Fuel & Gas Caps
Stant
Fuel Cap, NonLocking, 1-9/16 in. Dia.
Mfr # MGC832
Zoro # G9510566
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Locking/Nonlocking Non-locking
- Thread Type Quick-on
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stant
- MFR # MGC832
- Zoro # G9510566
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Cap Dia. | 1 9/16 in |
Cap Diameter | 2 15/16 in |
Neck Length | 2 3/8 in |
Neck Diameter | 1 11/16 in |
Details
Item | Fuel Cap |
Vented/Nonvented | Nonvented |
Locking/Nonlocking | Non-locking |
Thread Type | Quick-on |
Color | Black |
Material | Plastic |
For Use On | Please Refer to The Application Guide In The Documentation Section Below |
Standards | ISO 14001, TS 16949 |
For Use With | Passenger Cars and Light Truck Vehicles |
Lockable | No |
Cap Material | Plastic |
Vented | No |
Fuel Type | Gas |
Attachment Type | Quick-On |
Description
Fuel Cap, Quick-On, Neck Diameter 1 11/16 in, Neck Length 2 3/8 in, Cap Diameter 2 15/16 in, Plastic, Black, Vented No, Fuel Type Gas, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADKING Hvy-Dty Lghtnng Chrg/Sync Cbl, Slvr, 6 ft. (RK06236)
- BUYERS PRODUCTS 3 Inch I.D. And 6-1/4 Inch O.D. Forged Lunette Eye (LW847)
- DONALDSON Air Filter, Primary Round, P181186 (P181186)
- ATTWOOD MARINE Attwood Stainless Steel Scupper Valve Barbed - 1-1/2in Hose Size (66553-3)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC840)
- STANT Fuel Cap, NonLocking, 3" Dia. (2031-11)
- STANT Fuel Cap, NonLocking, 4-1/4 in. Dia. (2008-00)
- STANT Fuel Cap, Locking, 1-49/64 in. Dia. (MGC791)
- STANT Oil Filler Cap, Rubber, Push In (MO72)
- STANT Oil Filler Cap, Cam On, Metal (MO66)
- MOTORMITE 3/8 In Rubber Black Vacuum Cap, 47395 (47395)
- Stant Fuel & Gas Caps