Shop All Fuel & Gas Caps
Stant
Fuel Cap, NonLocking, 1-49/64 in. Dia.
Mfr # MGC834
Zoro # G9510611
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Locking/Nonlocking Non-locking
- Thread Type Quick-on
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stant
- MFR # MGC834
- Zoro # G9510611
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Cap Dia. | 1 9/16 in |
Neck Length | 2 7/16 in |
Neck Diameter | 1 9/16 in |
Cap Diameter | 2 3/4 in |
Details
Item | Fuel Cap |
Vented/Nonvented | Nonvented |
Locking/Nonlocking | Non-locking |
Thread Type | Quick-on |
Color | Black |
Material | Plastic |
For Use On | Please Refer to The Application Guide In The Documentation Section Below |
Standards | ISO 14001, TS 16949 |
For Use With | Passenger Cars and Light Truck Vehicles |
Vented | No |
Fuel Type | Gas |
Lockable | No |
Attachment Type | Quick-On |
Cap Material | Plastic |
Description
Fuel Cap, Quick-On, Neck Diameter 1 9/16 in, Neck Length 2 7/16 in, Cap Diameter 2 3/4 in, Plastic, Black, Vented No, Fuel Type Gas, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13040 (13040)
- MAGNAFLOW 12-15 WRANGLER JK 3.6L V6 LOOP DELETE PIPE (19211)
- PARKER Female Connector, 1/2 x 3/8 In (66PTC-8-6)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 25g., PK25 (FN025)
- STANT Fuel Cap, NonLocking, 1-25/32 in. Dia. (MGC537)
- STANT Fuel Cap, Locking, 1-49/64 in. Dia. (MGC591)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC840)
- STANT Fuel Cap, Locking, 1-9/6 in. Dia. (MGC802)
- STANT Oil Filler Cap, Quick On, Plastic (MO99)
- STANT Fuel Cap, Locking, 1-9/16 in. Dia. (MGC804)
- MOTORMITE 30 Piece Vacuum Cap Assortment Value Pac, 47388 (47388)
- Stant Fuel & Gas Caps