Shop All Fuel & Gas Caps
Stant
Fuel Cap, NonLocking, 1-49/64 in. Dia.
Mfr # MGC517
Zoro # G9510417
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Locking/Nonlocking Non-locking
- Thread Type Threaded
- Color Green
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stant
- MFR # MGC517
- Zoro # G9510417
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Cap Dia. | 1-49/64" |
Neck Diameter | 1 3/4 in |
Neck Length | 2 1/8 in |
Cap Diameter | 2 13/16 in |
Details
Item | Fuel Cap |
Vented/Nonvented | Nonvented |
Locking/Nonlocking | Non-locking |
Thread Type | Threaded |
Color | Green |
Material | Plastic |
For Use On | Please Refer to The Application Guide In The Documentation Section Below |
Standards | ISO 14001, TS 16949 |
For Use With | Passenger Cars and Light Truck Vehicles |
Thread Gender | Male |
Cap Material | Plastic |
Lockable | No |
Attachment Type | Threaded |
Fuel Type | Diesel |
Vented | No |
Description
Fuel Cap, Threaded, Neck Diameter 1 3/4 in, Neck Length 2 1/8 in, Cap Diameter 2 13/16 in, Plastic, Green, Vented No, Fuel Type Diesel, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Fuse Add for Low Profile Mini Blade Fuse (82-2218)
- BUYERS PRODUCTS SAM Pro-Wings Snow Plow Extension Kit (PW22)
- KWIK-COVERS Kwik-Covers 60Pk-Rw 60 Inch Round Packaged Kwik-Cover- Red Gingham- Pack of 25 (60PK-RW)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber/Clear (8891062)
- STANT Fuel Cap, Locking, 1-9/16 in. Dia. (MGC903)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC832)
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC817)
- STANT Fuel Cap, NonLocking, 1-25/32 in. Dia. (MGC537)
- STANT Fuel Cap, Locking, 1-49/64 in. Dia. (MGC591)
- STANT Fuel Cap, NonLocking, 4-1/4 in. Dia. (2008-00)
- MOTORCRAFT Cap Asy-Fuel Tank Filler, Fc1083 (FC1083)
- Stant Fuel & Gas Caps