Shop All Fuel & Gas Caps
This Product is Discontinued
Stant
Fuel Cap, NonLocking, 1-49/64 in. Dia. (Discontinued)
Mfr # 10834
Zoro # G9510557
This Product is Discontinued
Key Features
- Vented/Nonvented Nonvented
- Locking/Nonlocking Non-locking
- Thread Type Threaded
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stant
- MFR # 10834
- Zoro # G9510557
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Cap Dia. | 1-49/64" |
Neck Diameter | 1 3/4 in |
Neck Length | 2 1/8 in |
Cap Diameter | 2 13/16 in |
Details
Item | Fuel Cap |
Vented/Nonvented | Nonvented |
Locking/Nonlocking | Non-locking |
Thread Type | Threaded |
Color | Black |
Material | Plastic |
For Use On | Please Refer to The Application Guide In The Documentation Section Below |
Standards | ISO 14001, TS 16949 |
For Use With | Passenger Cars and Light Truck Vehicles |
Vented | No |
Fuel Type | Gas |
Cap Material | Plastic |
Lockable | No |
Attachment Type | Threaded |
Thread Gender | Male |
Description
Fuel Cap, Threaded, Neck Diameter 1 3/4 in, Neck Length 2 1/8 in, Cap Diameter 2 13/16 in, Plastic, Black, Vented No, Fuel Type Gas, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.