Shop All Camping Gear
Stansport
Stansport 498 Self Inflating Air Matt
Mfr # 498
Zoro # G904123482
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam, Polyurethane, Nylon
- Thickness 1-1/2 in
- Length 72 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stansport
- MFR # 498
- Zoro # G904123482
- Country of Origin China
- Category Camping Gear
Dimensions
Length | 72 in |
Width | 25 in |
Details
Material | Foam, Polyurethane, Nylon |
Thickness | 1-1/2 in |
Item | Air Bed |
Description
Stansport welcomes you to our world - The Great Outdoors - where we are dedicated to "Making Camping Fun". Young or old, camping is a timeless excursion back to where the roaring campfire means not just heat, but stories of yesterday, today and tomorrow. A simple time to share and to get to know, to experience all the wonderment of Mother Nature. You can actually lay out and see the stars and moon. Come hear the frogs, birds, and all the animals, which are part of the beauty of nature. Smelling the grass and flowers leads to beautiful dreams while breathing the crisp clean air. We invite you to our place, where we have painstakingly travelled the world to bring you the best values in camping equipment. Self Inflating Air Matt. 25x72x1.5. Each matt is made from high density premium grade open cell foam that is fully bonded to the outer fabric surface. Durable 1500 Oxford nylon shell holds bag securely to the pad and will stand up to many years of rugged 4-season use. Brass valve with nylon cover provides an air tight seal, even under the coldest conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Poly Pouch, Reusable, Leak-proof, 6 oz. PK48 (IB 6)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40931)
- BIOLAB INC Biolab NC14229EACH 1.5 lbs Spa Bromine Tablet (NC14229EACH)
- BULB-TONE PLANT FOOD BULBTN 4# (BT4)
- SEASONAL TRENDS Blue Camping Chair With Bag (GB-7230)
- UCO Stormproof Matches 160Pk (MT-WAT-4PK)
- WISE FOODS Wise Foods 01-152 Prepper Pack Emergency Meal Kit Bucket (01-152)
- COLEMAN River Rest Blue Camp Pad .6 in. H X 23 in. W X 73 in. L (2157468)
- COGHLANS NAIL PEGS 10"" 100CT (8311)
- CUSTOM LEATHERCRAFT RAINSUIT HVY WT MEDIUM GREEN 3PC (R131M)
- TRANGIA Trangia 327512 Trangia Fuel Bottle 0.3 L (327512)
- Stansport Camping Gear