Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Wrecking Bars, 24 In. L, 1-3/4 In. W
Mfr # 55-102
Zoro # G0498906
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Forged Recesses in Bar for Better Grip, Tear Shaped, Beveled Nail Slot, Tri-Lobe Design for Increased Strength and Durability
- Material Heat Tempered Steel
- Overall Length 24 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 55-102
- Zoro # G0498906
- UPC # 076174551020
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24 in |
Overall Width | 1 3/4 in |
Dia. | 3/4 in |
Bar Width | 3/4 in |
End Width | 1 3/4 in |
Bar Diameter | 3/4 in |
Description
High Visibility Wrecking Bar, Type Wrecking Bars, End Style Claw, Bar Width 3/4 in, Overall Length 24 in, Number of Nail Slots 2, Bar Shape Round, Bar Diameter 3/4 in, End Angle Style Gooseneck, Offset, End Width 1 3/4 in, Tether Ready No, Bar Color Yellow, Bar Material Steel, Features Forged Recesses in Bar for Better Grip, Tear Shaped, Beveled Nail Slot, Tri-Lobe Design for Increased Strength and Durability, Finish Powder-Coated, Handle Color Yellow, Includes Handle No, Series Fatmax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10" (274101)
- PROSKIT ESD Safe, tipped Tweezers (900-268)
- MALCO Metal Bender Disc Handle (FSH1)
- COILHOSE PNEUMATICS Needle Blow Gun Tip Assortment Display (CO SNT-KIT-DPB)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-120)
- STANLEY Ripping Bars, Offset Ripping Bar, 17 In. L (55-818)
- STANLEY Pry Bars, 42 in. L, 2-1/4 in. W, Steel (FMHT55521)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-119)
- STANLEY CLAW BAR FATMAX 12"" (FMHT55010)
- STANLEY CLAW BAR, 8in. (55-113)
- TINKERTOOLS 48 Inch Gooseneck Wrecking Bar 1 Inch Stock Painted (TI15748)
- Stanley Nail Pullers, Wrecking and Pry Bars