Shop All Hand Files and Rasps
Stanley
Wood Rasp, American, Half Round, 8 In. L
Mfr # 22-017
Zoro # G4634411
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 22-017
- Zoro # G4634411
- UPC # 076174220179
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
Details
Item | Wood Rasp |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Features | Bastard Teeth Spacing for General-Purpose Material Removal |
Cut Type | Bastard/Single |
Handle Design | None |
File Style | Rasp |
File Body Finish | Natural |
Taper | Tapered in Width and Thickness |
File Type | Machinists File |
Includes Handle | No |
Insulated | No |
Number of Cut Edges | 2 |
File Coarseness | Bastard Cut |
Shape | Half Round |
Description
Wood Rasp, File Coarseness Bastard Cut, File Style Rasp, File Type Machinists File, Profile Shape Half Round, File Length without Tang 8 in, Number of Cut Edges 2, Taper Tapered in Width and Thickness, File Body Finish Natural, Features Bastard Teeth Spacing for General-Purpose Material Removal, Handle Length 8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 177245 MHS Advanced Hole Saw, 1-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS24)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" SAE Impact Shal (CMMT15850)
- IRWIN Auger Bits, 1/2in Bit Size, Length 7.5in (1779137)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- STANLEY Mill File, American, Rectangular, 12 In. L (22-173)
- STANLEY 6" Single-Cut Mill Bastard File (22-170)
- STANLEY Stanley 8 Half Round Rasp File, (22-017)
- STANLEY Stanley® 22-314, 5 Piece File Set (22-314)
- STANLEY 6" Single-Cut Extra Slim Taper File (22-312)
- STANLEY 10" Double-Cut Flat Bastard File (22-176)
- DRILL AMERICA 12" Half Round Bastard File (DIC05094)
- Stanley Cutting and Shaping Tools