Shop All Hand Files and Rasps
Stanley
Wood Rasp 4-in-1, American, 8 In. L
Mfr # 21-113
Zoro # G4627287
original price:
$10.55
5% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 21-113
- Zoro # G4627287
- UPC # 076174211139
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
Details
Item | Wood Rasp 4 in 1 |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Features | 4 Tools in 1 - Ideal for Woodworking or Sharpening Tools, Half Round and Flat File for Filing Both Flat Surfaces and Round Holes |
Cut Type | Bastard/Double |
Handle Design | None |
Face Cut Style | Double-Cut |
Insulated | No |
Includes Handle | No |
File Body Finish | Natural |
Number of Cut Edges | 2 |
File Style | Rasp |
File Coarseness | Bastard Cut |
File Type | Machinists File |
Taper | No |
Shape | Half Round, Flat |
Description
The Stanley 21-113 Wood Rasp 4 in 1 is a versatile tool designed for general purpose use. It features a half round profile shape, making it ideal for removing material from flat surfaces. The wood rasp has a length of 8 in., which makes it the perfect size for handling jobs that require some elbow grease. The natural finish on this hand file and rasp protects against rusting and corrosion, while the bastard/double cut type provides an aggressive cut rate. Its profile shape makes it great for removing material from flat surfaces, while its pattern is American. The Stanley 21-113 Wood Rasp 4 in 1 is just what you need to get your project done efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10BRFG)
- S&G TOOL AID SEAL PULLER (SG31800)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (41907)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 1/8, 3 (57-360)
- STANLEY 7" Single-Cut Extra Extra Slim Taper File (22-313)
- STANLEY 6" Single-Cut Extra Slim Taper File (22-312)
- STANLEY Slim Taper File, American, 6 In. L (22-306)
- STANLEY Stanley® 21-295, Surform® File, Standard Cut Blade (21-295)
- STANLEY 8" Single-Cut Mill Bastard File (22-171)
- STANLEY Stanley® 22-311, Bi-Material File Handle With 3 Inserts (22-311)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D126)
- Stanley Cutting and Shaping Tools