Shop All Hand Scrapers
Stanley
Wood Handle Flexible Scraper Knife - 3"
Mfr # 28-539
Zoro # G1497226
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Putty Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 28-539
- Zoro # G1497226
- UPC # 076174285390
- Country of Origin China
- Category Hand Scrapers
Details
Item | Putty Knife |
Product Type | Putty Knife |
Description
Putty Knife, Product Type Putty Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- KRAFT TOOL Tapping Block, Plastic (FC550)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 24 x 19 mm (66052E)
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D (1510NF)
- STANLEY Stanley Works Tools 28500 Razor Blade Scraper with 5 Blades (28500)
- REMCO Bench Scraper, Poly, Green, 8 1/2 x 5 In (69602)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-27-CEL)
- QEP GROUT REMOVAL BLADE 2PK (75011)
- ECLIPSE Engineer Scraper Flat 100mm/4" (96B)
- WILLIAMS Bahco 2-1/2in. Wavy Blade For 650 & 665 Scraper (865-1)
- REMCO Hand Scraper, 0.7 in L, Lime (696177)
- Stanley Hand Scrapers