Shop All Hot Melt Adhesives
Stanley
Wood Glue, Yellow, 1/4 in Dia, 4 in L, Not Specified Begins to Harden, 24 PK
Mfr # GS10DT
Zoro # G2502105
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1/4 in
- Length 4 in
- Materials Bonded Fabric, Foam, Metal, Paper, Plastic, Wood
- Melting Temperature 356 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # GS10DT
- Zoro # G2502105
- UPC # 045731131401
- Country of Origin China
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/4 in |
Length | 4 in |
Diameter - Glue Sticks | 1/4 in |
Length - Glue Sticks | 4 in |
Container Size | 1 gal |
Description
Hot Melt Adhesive, Color Clear, Diameter 1/4 in, Length 4 in, Melting Temperature 356 Degrees F, Product Format Smooth Sticks, Series DualMelt(TM), Electrically Insulating No, Features Compatible with Mini Hot Melt, Low Temperature, and Dual-Temperature Glue Guns, Dual Melt, Excellent for Bonding Heat-Sensitive Materials, Low Temperature, High Tack No, Low Odor No, Materials Bonded Fabric, Foam, Metal, Paper, Plastic, Wood, Primary Applications General Purpose, Shear Strength Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Adhesive Remover, MarineWeld Series, Gray, 0.39 oz, Pen, 1:01 Mix Ratio, 6 hr Functional Cure (8272)
- 3M 3M GPT020 Double Coated Tape 3/4" squares -250 per pack (3M GPT-020)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- DAP Solvent Wood Filler Can Light Oak Plastic Wood (21400)
- STANLEY DualMelt™ Glue Sticks, 4 in, Pack of 24 (GS20DT)
- STANLEY Construction Adhesive, Clear, 5.50 in L (GS20DT)
- GORILLA GLUE Full Hot Glue Sticks, 8 in, 20 ct (GO570031)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- SUREBONDER Hot Melt Adhesive, Tan, 5/8 in Dia, 10 in L, 25 sec Begins to Harden, 265 PK (Q-735-25P)
- TOLSEN 12pc Hot Melt Glue Stick Set Size: 4 (79110)
- SUREBONDER Mini Hot Melt Adhesive, 4 in, Diameter 5/16 in, Clear, Dual Temperature, PK200 (DT-100)
- Stanley Hot Melt Adhesives