Shop All Punch & Chisel Sets
This Product is Discontinued
Stanley
Wood Chisel Set, 7-3/4 in. L, Steel, 3 pcs. (Discontinued)
Mfr # 16-150
Zoro # G303215863
This Product is Discontinued
Key Features
- Number of Pieces 3
- Material Steel
- Features Carbon-Steel Blades for Durability and Strength, Black Polypropylene Handles Resists Deformation
- Length 7-3/4 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 16-150
- Zoro # G303215863
- UPC # 076174161502
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 7-3/4 in |
Sizes Included | 1 in, 1/2 in, 3/4 in |
Overall Length | 7 3/4 in |
Tip Size | 1/2 in, 3/4 in, 1 in |
Blade Width | 1/2 in, 3/4 in, 1 in |
Description
Wood Chisel Set, Set Type Chisel Set, Types Included Wood Chisel, Number of Pieces 3, Blade Tip Shape Straight, Blade Width 1/2 in, 3/4 in, 1 in, Includes Handle Yes, Chisel Type Wood Chisel, Handle Material Plastic, Material Applications Plastic, Overall Length 7 3/4 in, Includes 1 in, 1/2 in, 3/4 in, Tip Size 1/2 in, 3/4 in, 1 in, Material Steel, Measurement Type SAE, Container Type None, Tether Ready No, Corrosion-Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.