Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Wonder-Bar II, 7-1/2"
Mfr # 55-045
Zoro # G9175984
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Corrosion Resistance, High Visibility, Increased Strength and Durability, Nail Slots on Claw Ends With Beveled Edges
- Material Forged High Carbon Steel
- Overall Length 7 in
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 55-045
- Zoro # G9175984
- UPC # 076174550450
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 7 in |
Overall Width | 7/8 in |
Bar Diameter | 7/8 in |
End Width | 7/8 in |
Bar Width | 7/8 in |
Description
When you are looking for a nail puller, the Stanley 55-045 Wonder-Bar II is the perfect tool to have on hand. It features a forged high carbon steel construction and can be used to pry nails out of boards. This 7 1/2" flat pry bar has an overall width of 7/8 in. and is yellow in color. The standard tethering accessory allows you to attach it to your belt loop or tool bag so that it does not get lost while you work. The forged high carbon steel material makes this flat pry bar extremely durable, making it ideal for tough jobs around the house or on the job site. You will find yourself reaching for this reliable Stanley 55-045 Wonder Bar II again and again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, SS, Straight Blade, 3" (10736)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- DRILL AMERICA 3-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3187)
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6064C)
- STANLEY Nail Pullers, Nail Puller/Chisel Scraper (55-117)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-120)
- STANLEY Stanley 55-130 Forged Hexagonal Steep Ripping Bar, 30" Long (55-130)
- STANLEY Pry Bars, Flat Pry Bar, Black and Yellow (55-526)
- STANLEY CLAW BAR, 8in. (55-113)
- STANLEY Pry Bars, 42 in. L, 2-1/4 in. W, Steel (FMHT55521)
- VAUGHAN Hatchet Rig Bldr 28Oz 17In L (RB28)
- Stanley Nail Pullers, Wrecking and Pry Bars