Shop All Putty & Joint Knives, Spatulas, Scrapers
Stanley
Wall Scraper, Stiff Blade, Plstc Handle, 3"
Mfr # 28-139
Zoro # G1926799
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 1/2 in
- Blade Material High Carbon Steel
- Blade Length 3 5/8 in
- Overall Length 7 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 28-139
- Zoro # G1926799
- UPC # 76174281392
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 1/2 in |
Blade Length | 3 5/8 in |
Overall Length | 7 1/2 in |
Handle Length | 3 7/8 in |
Details
Blade Material | High Carbon Steel |
Color | Black |
Includes | Handle |
Features | Hardened, tempered and polished steel blade;Nylon handle resists shattering;Permanently fastened full tang blade. |
Number of Pieces | 1 |
Handle Material | Nylon |
Blade Type | Stiff |
Item | Scraper |
No. of Edges | 1 |
Handle Design | No Slip |
Knife / Scraper Sub-Category | Scrapers |
Product Type | Scraper |
Description
Scraper, Blade Length 3 5/8 in, Blade Material High Carbon Steel, Blade Width 2 1/2 in, Handle Length 3 7/8 in, Handle Material Nylon, Overall Length 7 1/2 in, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M100Y)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- LOOS Locoloc® Hand Swaging Tool, 1/16 and 3/32 (0-1/16)
- STANLEY Stanley 28-142 Nylon Handle Stiff Putty Knife, 2" Wide Blade (28-142)
- STANLEY Scraper, Length 1 13/16 in, Blade Width 1 1/2 in, Steel, Yellow (28-100)
- STANLEY ROUND FILE 15-3/4"" (21-297)
- STANLEY Stanley 28-139 Nylon Handle Stiff Scraper, 3" Blade Width (28-139)
- STANLEY Straight Edge Putty Knife, Wood Handle, 3" (28-543)
- STANLEY Stanley 28-543 Wood Handle Stiff Scraper Knife, 3" (28-543)
- ASTRO PNEUMATIC SCRAPER SET 27 PC (AO45027)
- Stanley Putty & Joint Knives, Spatulas, Scrapers