Shop All Wall Mount Cabinets
Vidmar
Pegboard Wall Cabinet, 30"x60"x14", Gray
Mfr # Grainger48883
Zoro # G3809499
product price: $1,861.99
/ea
Free Shipping & Returns
$1,861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Strength Rating Industrial
- Width of Cabinet 60 in
- Depth of Cabinet 14 in
- Height of Cabinet 30 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # Grainger48883
- Zoro # G3809499
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 60 in |
Depth of Cabinet | 14 in |
Height of Cabinet | 30 in |
Overall Width | 60 in |
Overall Height | 30 in |
Overall Depth | 14 in |
Pegboard Height | 30 in |
Pegboard Width | 60 in |
Overall WxD | 60 in x 14 in |
Description
Pegboard Wall Cabinet, Frame Assembled Assembled, Cabinet Color Gray, Cabinet Storage Components Pegboard, Door Handle Type Pull, Door Type Clearview, Overall Depth 14 in, Overall Height 30 in, Overall Width 60 in, Pegboard Height 30 in, Pegboard Width 60 in, Peg Hole Shape Round, Mounting Location Wall, Cabinet Material Steel, Includes Mounting Hardware No, Lock Type Keyed, Panel Material Thickness 20 ga, Door Locking Points 2, Duty Rating Medium Duty, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Side/Back Ledge 36", Chrome, 2PK (5GRN2)
- 80/20 End Cap, For 1530, PK2 (2045-2)
- KNAPE & VOGT 12PKZin Shelf Supp Clip (256P ZC)
- AKRO-MILS Plastic Divider, Black, 17 1/8 in L, Not Applicable W, 10 3/8 in H, 6 PK (40270)
- VIDMAR Pegboard Wall Cabinet, 37"x45"x14", Gray (Grainger48880)
- DURHAM MFG Wall Mount Cabinet with 2 adjustable shelves, 1 door, keyed handle (070SD-95)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Grey (Set of 3) (3-251BMC85)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 18W x 12D x 26H, Gray (269875GY)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-CH)
- LAKESIDE Narcotics Cabinet, (3) Shelves, (1) Door, Double Lock - Beige (LNC-5)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- Vidmar Wall Mount Cabinets