Shop All Vacuum Accessories
Stanley
Vacuum Hose, Flexible, 1-1/4 " x 4 ft.
Mfr # 25-1203
Zoro # G5752559
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 25-1203
- Zoro # G5752559
- UPC # 871613003203
- Country of Origin China
- Category Vacuum Accessories
Details
Item | Vacuum Hose,Flexible,1-1/4 " x 4 ft. |
Description
Vacuum Hose,Flexible,1-1/4 In. x 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOL Deep Clean Gallon (2051g)
- LINT BUSTER Lint Rollers, with Handle, PK12 (14200)
- SUPERCLEAN No Scent BBQ Grill Cleaner Foam 22 oz (101787)
- HOSPECO Reclaimed Surgical Huck Towels, 100% Cotton, Blue, 50 Lbs. - (539-50)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 20 ft. (25-1218)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 6 ft. (13-1504)
- STANLEY Universal Exten Wand, 1-1/4 " x 18 " (13-1502)
- STANLEY Vacuum Hose, Flexible, 1-7/8 " x 6 ft. (13-3300)
- STANLEY Universal Floor Brush, 1-1/4 " (13-1505)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (20-1300)
- GUARDAIR Detachable Brush Vacuum Tool, 6" (N659)
- Stanley Vacuum Accessories