Shop All Vacuum Accessories
Stanley
Vacuum Hose, Flexible, 1-1/4 " x 4 ft.
Mfr # 20-1300
Zoro # G5752540
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Vacuum Hose,Flexible,1-1/4 " x 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 20-1300
- Zoro # G5752540
- Country of Origin China
- Category Vacuum Accessories
Details
Item | Vacuum Hose,Flexible,1-1/4 " x 4 ft. |
Product Type | Vacuum Hose,Flexible,1-1/4 " x 4 ft. |
Description
Vacuum Hose,Flexible,1-1/4 In. x 4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Soap Dispenser 32oz 4in. spout (6324-680000-GR)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, Open Top, Plastic (FG356988BLA)
- SCOTCH-BRITE Heavy-Duty Scour Pad, 3.8w x 6"L, Green, PK30 (223)
- NATUR BAG 30 gal Compostable Can Liner, PK8 (NT1025-X-00018)
- STANLEY Universal Floor Brush, 1-1/4 " (13-1505)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (25-1203)
- STANLEY Universal Exten Wand, 1-1/4 " x 18 " (13-1502)
- STANLEY Universal Gupler Nozzle, 1-1/4 " (13-1588)
- STANLEY Universal Exten Wand, 1-1/4 " x 12 " (25-1205)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 6 ft. (13-1504)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (2038334)
- Stanley Vacuum Accessories