Shop All Utility Knives
Stanley
Utility, Steel 8 in L
Mfr # DWHT10246
Zoro # G806431944
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lockable Blade
- Handle Type Straight
- Handle Material Steel
- Blade Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DWHT10246
- Zoro # G806431944
- UPC # 76174102468
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Length | 2 in |
Overall Length | 8 in |
Handle Length (in) | 6 |
Handle Length | 6 |
Details
Features | Lockable Blade |
Handle Type | Straight |
Handle Material | Steel |
Blade Material | Metal |
Color | Silver |
Number of Blades | 1 |
Blade Type | Utility |
Blade Change | Tool-Less |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Multi-Spline Extractor, 5/16", Left Hand Spiral Threads, 1/2" Hex Head, for Studs, Bolts, Bulk (53207)
- WILLIAMS 3/8" Drive Hand Ratchet, Industrial Black (BB-52A)
- KIPP Star Grip Similar To DIN6336 D=M06, D1=32 H=20, Form:K, Thermoset High Polish Black, Comp:Steel (K0152.23206)
- COILHOSE PNEUMATICS Typhoon High Flow Tip w/ MPT (AMHFN-00M-DL)
- STANLEY Folding Pocket Utility Knife Utility, 6 3/4 in L (10-049)
- STANLEY 6 in. General Purpose Metal Retractable Utility Knife with 3 Replacement Blades (10-099)
- STANLEY Quick-Change Retractable Blade Metal Utility Knife with Blades Included (3-Piece) (10-499)
- STANLEY Interlock 512 in Fixed Blade Utility Knife Gray (10-299)
- STANLEY Safety Recessed 6 1/2 in L, 10 PK (STHT10355A)
- STANLEY Stanley 10-778 FatMax® Ergonomic Instant Change Heavy Duty Retractable Blade Utility Knife (10-778)
- IRWIN Utility Knife Blade Cd20 (2084200)
- Stanley Utility Knives