Shop All Utility Knives
Stanley
Utility Knife Utility, 7 1/2 in L
Mfr # FMHT10289
Zoro # G1458943
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Type Soft Touch
- Position 4
- Blade Type Utility
- Blade Change Tool Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT10289
- Zoro # G1458943
- UPC # 076174102895
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 1 in |
Handle Length | 4 1/2 in |
Description
This Fatmax Utility Knife is the perfect tool for general purpose cutting. It has a magnetic exposed slider that allows you to adjust the blade in one easy motion. The folding retractable utility knife has an overall length of 7 1/2 in., making it easy to store and transport. Its soft touch handle ensures comfort when using this tool, while its blade operation makes it easy to change blades. This utility knife comes with a standard tether style, which means you will need to purchase an accessory before you can attach it to your belt or another item. With its versatile design and durable construction, the Fatmax Utility Knife is ideal for use around the house or on job sites where there are many different types of materials involved.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-3/8D9/16)
- CTA MANUFACTURING SOCKET EXTRA DEEP METRIC 15MM (CTA1715)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48927)
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- STANLEY Utility Knife Utility, 7 in L (10-989)
- STANLEY Twin Blade Utility Knife Utility, 7 in L (10-789)
- STANLEY Folding Pocket Utility Knife Utility, 6 3/4 in L (10-049)
- STANLEY Safety Recessed 6 in L, 10 PK (STHT10359A)
- STANLEY Stanley 10-481 FatMax® Snap-Off Knife, 18mm (10-481)
- STANLEY Stanley 10-778 FatMax® Ergonomic Instant Change Heavy Duty Retractable Blade Utility Knife (10-778)
- SLICE General Purpose Fixed Blade Straight Safety Cutter (00200)
- Stanley Utility Knives