Shop All Utility Knives
This Product is Discontinued
Stanley
Utility Knife Utility, 7 1/2 in L (Discontinued)
Mfr # 10-705
Zoro # G4453522
This Product is Discontinued
Key Features
- Number of Blades Included 3
- Tether Capable Tether Ready
- Handle Type Ergonomic
- Position 1
- Blade Change Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10-705
- Zoro # G4453522
- UPC # 076174107050
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 7 1/2 in |
Blade Projection Length | 1 1/4 in |
Length- Overall/Blade Projection | 7 1/2 in / 1 1/4 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Projection Length 1 1/4 in, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.