Shop All Utility Knives
Stanley
Utility Knife Utility, 6 in L
Mfr # 10-179
Zoro # G2342426
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Multipurpose
- Position 3
- Handle Material Metal
- Stores No Storage
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 10-179
- Zoro # G2342426
- UPC # 076174101799
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 3 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 6 in / 2 7/16 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Edge Type Straight, Blade Projection Length 2 7/16 in, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Portable Rebar Bende for up to 1” (#8) Grade 60 rebar (JMB-25H)
- WESTWARD 9 3/4 in Linemans Plier, Steel (1UKL8)
- DUCTILE IRON 14" X .100 X 20MM DUCTILE IRON (DUCT1420)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- STANLEY Safety Recessed 6 in L, 10 PK (STHT10359A)
- STANLEY Retractable Fixed, 6-1/2 in L (10-525)
- STANLEY Twin Blade Utility Knife Utility, 7 in L (10-789)
- STANLEY Stanley STHT10193 Stht10193, Safety Knife, 6-1/2" Long (STHT10193)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10370)
- STANLEY 6 in. General Purpose Metal Retractable Utility Knife with 3 Replacement Blades (10-099)
- HOLEX Box Cutter, 150mm (844800)
- Stanley Utility Knives