Shop All Utility Knives
Stanley
Utility Knife Utility, 6 1/2 in L
Mfr # 10-780
Zoro # G4453486
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Blade Material Steel
- Handle Color Black, Yellow
- Blade Change Screw
- Stores (5) Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10-780
- Zoro # G4453486
- UPC # 076174107807
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 1 3/4 in |
Blade Projection Length | 5/8 in |
Length- Overall/Blade Projection | 6 1/2 in / 5/8 in |
Description
This Stanley 10-780 Utility Knife is a general purpose tool that you can rely on. It has an overall length of 6 1/4 in. and an overall width of 1 5/8 in. The fixed blade utility knife has a carbon steel blade, with black and yellow ergonomic handle. You can use this knife for applications such as cutting, stripping, or scoring. The Stanley 10-780 Utility Knife is the ideal companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 -5.5x100 (220S55100)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- SAW TRAX Compact 52" Varsity Series Panel Saw (C52VP)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.) (DHX90102)
- STANLEY Utility Knife Utility, 6 in L (10-779)
- STANLEY Stanley 10-401 5-1/8" Lightweight Aluminum Body Hobby Knife (10-401)
- STANLEY Fixed Blade Safety Cutter, Bi-Material, Safety Recessed (STHT10356)
- STANLEY Quick-Change Retractable Blade Metal Utility Knife with Blades Included (3-Piece) (10-499)
- STANLEY Safety Recessed 6 in L, 10 PK (STHT10359A)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-788)
- PHC Blunt Tip Utility Knife Safety Blades, 0.75" x 2.25", 100PK (SP-017)
- Stanley Utility Knives