Shop All Utility Knives
Stanley
Utility Knife Utility, 6 1/2 in L
Mfr # 10-778
Zoro # G2137712
original price:
$12.95
22% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Operation Manual Retracting
- Overall Width 1 1/2 in
- Stores (7) Blades
- Blade Change Push Button
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10-778
- Zoro # G2137712
- UPC # 076174107784
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 6 1/2 in / 2 7/16 in |
Description
The Stanley 10-778 Utility Knife is the perfect tool for slicing through materials with ease. The adjustable locking thumb dial allows you to lock in blade depth. With its rear blade storage, you can easily access more blades when needed. This utility knife has a 6 5/8 in. length and 1 3/8 in. width, making it comfortable to hold while working. It also has an ergonomic handle made of thermoplastic rubber, which makes it easy to grip even if your hands are wet or oily. The Stanley 10-778 Utility Knife is the high quality tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS 3/8 Sae Peg Socket Holder - Green (PSH38S-GRN)
- MAYHEW Mayhew 31951 No. 9.31 in. Pneumatic Pilot Punch (MAY31951)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- STANLEY Safety Knife, Self-Retracting, 5 7/8 in L, Rounded Steel Safety Blade, General Purpose, Orange (10-189C)
- STANLEY Utility Knife Utility, 6 in L (10-179)
- STANLEY Utility Knife Utility, 5 1/2 in L (10-209)
- STANLEY Stanley 10-778 FatMax® Ergonomic Instant Change Heavy Duty Retractable Blade Utility Knife (10-778)
- STANLEY Retractable Straight, 7 in L (DWHT10295)
- STANLEY Stanley 10-143P 18MM Quick-Point„¢ Snap-Off Retractable Utility Knife (10-143P)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-300XC-20)
- Stanley Knives, Cutters & Snips