Shop All Utility Knives
Stanley
Utility Knife Utility, 5 1/2 in L
Mfr # 10-209
Zoro # G1614051
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Ready
- Handle Color Gray
- Blade Operation Fixed
- Number of Blades Included 3
- Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10-209
- Zoro # G1614051
- UPC # 076174102093
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 3 in |
Overall Length | 5 1/2 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 5 1/2 in / 2 7/16 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Edge Type Straight, Blade Projection Length 2 7/16 in, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16" Threaded Steel Hawg Cutter (49-57-0812)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/32 " L.55 mm (01450010)
- TOOLFLEX Pro 2-Pack Extra Large Holders, Black (632-1)
- PRO-GRADE TOOLS 18" L Aluminum Aluminum Pipe Wrench 18" (11719)
- STANLEY Stanley 10-175 Homeowner's Retractable Blade Utility Knife (10-175)
- STANLEY Hook Knife Fatmax (10-510)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (DWHT10038)
- STANLEY Safety Knife Safety Blade, 7 in L (STHT10364)
- STANLEY Utility Knife Utility, 7 1/2 in L (FMHT10289)
- STANLEY Utility Knife Utility, 6 in L (10-179)
- KRAZY GLUE X-Acto #2 Hobby Knife Silver 1 pk (X3202)
- Stanley Utility Knives