Shop All Utility Knives
Stanley
Utility Knife, Metal 4 in L
Mfr # STHT10424
Zoro # G809977579
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Heavy Duty Utility Blades
- Number of Blades Included 1
- Blade Material Carbon Steel
- Handle Material Metal
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT10424
- Zoro # G809977579
- UPC # 076174104240
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 4 in |
Closed Length | 4 in |
Blade Projection Length | 2 1/2 in |
Description
Utility Knife, Blade Change Method Button, Blade Edge Type Straight, Blade Projection Length 2 1/2 in, Blade Material Carbon Steel, Blade Tip Standard, Closed Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- STAR ASIA 24In Adjustable Wrench (224)
- KO-KEN Socket 18mm 12 Point 40mm 3/8 Sq. Drive (3305X-18)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 8 pt Standard Depth, Black Oxide (J7216S)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-780)
- STANLEY Precision Safety Cutter Safety Blade, 7 in L (FMHT10362)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 in L (DWHT10045)
- STANLEY Stanley 10-788 InstantChange„¢ Retractable Blade Utility Knife (10-788)
- STANLEY Safety Recessed 6 9/64 in L, 10 PK (STHT10360A)
- STANLEY Retractable Snap Off, 10.197 in L (10-817)
- VORTEX 42036 9mm Snap-Off Blade Utility Knife (VO3571357)
- Stanley Utility Knives