Shop All Utility Knife Blades
Stanley
Utility Knife Blades, 2 1/4 In L, PK5
Mfr # 11-931
Zoro # G9172177
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 7/16 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 11-931
- Zoro # G9172177
- UPC # 076174004939
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 7/16 in |
Blade Width | 3/4 in |
Blade Length | 2 3/8 in |
Description
Utility Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 3/8 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 1UK33, 2TJ71, 2TJ72, 2TJ73, 4A804, 4YR09, 5C947, 5MW90, Compatible with Manufacturer Model Number 10-079, 10-099, 10-499, 10-799, 10-810, 10-815, 10-816, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Air Craft Drill Bit, HSS, 3/32 in. (82224)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 7/8 (52456)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- STANLEY 2-7/16 in. x 3/4 in. x 0.03125 in. Steel 2-Point Utility Blade (100-Pack) (11-921A)
- STANLEY 1-Pt Sngle Edge Pckt Knife Blde, 2-4/5" W (11-040)
- STANLEY Steel Extra Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-931)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-800L)
- STANLEY Steel Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-921)
- STANLEY 2-Point Utility Blade, 3/4" W, PK100 (11-700A)
- STAR ASIA Breakaway Razor Blade Knife 3-Pc Set (11008)
- Stanley Utility Knife Blades