Shop All Utility Knife Blades
Stanley
Utility Blades With Dispenser, PK10
Mfr # 11-921T
Zoro # G9077345
product price: $3.79
/pk 10, $0.38/ea
$3.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 7/16 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-921T
- Zoro # G9077345
- UPC # 076174005783
- Country of Origin United Kingdom
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 7/16 in |
Blade Width | 3/4 in |
Blade Length | 2 7/16 in |
Description
If you are looking for a high-quality utility blade, the Stanley 11-921T Utility Blades With Dispenser is the perfect choice. The pack of 10 blades has 2 holding notches in each blade to hold them securely in place. The carbon steel blades have a straight edge and sharp point. They also come with a general purpose application and thickness of 0.024 in. These durable Stanley Utility Blades will give you the quality you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 0.85mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ5)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-13/16" 46MM 1887 (C25022)
- TECHNIKS TG 100 16mm Collet (04010-16)
- ROTOZIP BIT ZIP TILE CARBDE 1/8"" (TC1)
- STANLEY Quick Point 9 mm Steel 13 Point Replacement Snap Blades 3 pk (11-300)
- STANLEY Carpet Knife Blades – 5 Pack (11-525)
- STANLEY Stanley 11-325T Heavy-Duty Quick-Point„¢ Snap-Off Blades W/Dispenser, 10/Pk (11-325T)
- STANLEY CARBIDE KNIFE BLADE 50PK (11-800L)
- STANLEY Stanley 11-921B Heavy Duty Utility Blades (400 Pack) (11-921B)
- STANLEY FAT MAX 50 BLADES (11-700L)
- ASTRO PNEUMATIC Blade, Thin NS 040795 (WINDK-08H)
- Stanley Utility Knife Blades