Shop All Utility Knife Blades
This Product is Discontinued
Stanley
Utility Blade Bulk Pack, PK500 (Discontinued)
Mfr # 11-921Z
Zoro # G8520066
This Product is Discontinued
Key Features
- Width 11/16 in
- Length 2 7/16 in
- Material Carbon Steel
- Blade Width 11/16 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-921Z
- Zoro # G8520066
- UPC # 076174767551
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 11/16 in |
Length | 2 7/16 in |
Blade Width | 11/16 in |
Blade Length | 2 7/16 in |
Description
Razor Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 7/16 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 11/16 in, Compatible with Grainger Part Number 21Y981, 21Y985, 21Y992, 3Q020, 45J348, 45J349, 45JW97, 45JW98, 4A803, 4A804, 4HJ24, 5AHC4, 5C945, 5C948, 5C994, 5R675, 5R685, 5TG43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.