Shop All Vacuum Accessories
Stanley
Universal Exten Wand, 1-1/4 " x 12 "
Mfr # 25-1205
Zoro # G5752489
product price: $10.79
/ea
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Universal Exten Wand,1-1/4 " x 12 "
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 25-1205
- Zoro # G5752489
- Country of Origin China
- Category Vacuum Accessories
Details
Item | Universal Exten Wand,1-1/4 " x 12 " |
Product Type | Universal Exten Wand,1-1/4 " x 12 " |
Description
Universal Exten Wand,1-1/4 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 56, 1/4 Fold, Spr Hvy Absorb, Double Recreped DRC, 12 in x 12 1/2 in, White, 18 Pack (05701)
- REMCO VIKAN Orange 24" Squeegee Head (77147)
- LPS Degreaser, 20 Oz Trigger Spray Bottle, Liquid, Clear Water-White (01422)
- BON TOOL Bon 84-780 Corn Broom, Heavy Duty (84-780)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 5 ft. (25-1204)
- STANLEY Universal Crevice Nozzle, w/1-7/8 Hose (19-1400)
- STANLEY Universal Gupler Nozzle, 1-1/4 " (13-1588)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 6 ft. (13-1504)
- STANLEY Vacuum Hose, Flexible, 1-7/8 " x 6 ft. (13-3300)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (20-1300)
- PROTEAM Extension Tube Assembly (510258)
- Stanley Vacuum Accessories