Shop All Utility Knives
Stanley
Twin Blade Utility Knife Utility, 7 in L
Mfr # 10-789
Zoro # G1804568
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Replacement Blades
- Handle Material Metal, Rubber
- Blade Material Steel
- Features Twin Blade Design Allows User to Alternate Between 2 Blades, Instantchange Feature Allows User to Replace Dull Blades In Seconds, Interlocking Blade Sliders so only 1 Blade is Extended at a Time
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 10-789
- Zoro # G1804568
- UPC # 076174107890
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Overall Width | 3 1/4 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 7 in / 2 7/16 in |
Description
This Stanley 10-789 Twin Blade Utility Knife is the perfect tool for a variety of applications. The retractable blade makes it safe and easy to use. With a comfortable grip, this twin blade utility knife has an overall length of 6 7/8 in. and an overall width of 3 3/16 in. It also features a metal/TPR handle with black, gray, and yellow colors for easy identification. The carbon steel blades are durable and strong enough to cut through thick materials like cardboard or drywall. This 7/8" thick utility knife is the perfect choice for general purpose applications such as cutting open boxes or stripping wires. When you need to cut something open, make quick work of the job with this Stanley 10-789 Twin Blade Utility Knife.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Wrench Set Metric 7 Pc (9417)
- GEARWRENCH 12mm 12 Point Long Pattern Combination Wrench (81669)
- PFERD 6" Half Round File - Bastard Cut (11020)
- BON TOOL Bon 12-123 Rolling Tamper, 36" (12-123)
- STANLEY Quick-Change Retractable Blade Metal Utility Knife with Blades Included (3-Piece) (10-499)
- STANLEY Interlock 512 in Fixed Blade Utility Knife Gray (10-299)
- STANLEY Retractable Snap-Off, 8-1/2 in L (DWHT10037)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-778)
- STANLEY Quick Point Blade (11-325T)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-788)
- SLICE Top Sheet/Liner Cutter Utility, 3 1/2 in L (10585)
- Stanley Knives, Cutters & Snips