Shop All Mallets
Stanley
Tough 18oz. Rubber Mallet
Mfr # 57-522
Zoro # G0432145
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Head Weight 18 oz
- Handle Material Wood
- Replaceable Tip No
- Features Lacquered Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 10 in |
Length | 13.8 in |
Details
Head Material | Rubber |
Head Weight | 18 oz |
Handle Material | Wood |
Item | Rubber Mallet |
Replaceable Tip | No |
Features | Lacquered Handle |
Color | Black, Brown |
Non-Marring | Yes |
Handle Style | Straight |
Description
This Stanley 57-522 Rubber Mallet is a durable and lightweight tool. It features an 18 ounce head and lacquered handle for easy gripping. The mallet weighs only 18 ounces, making it lightweight to carry and use. The Stanley 57-522 Rubber Mallet is the durable and comfortable tool you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-4 Tip, 1 7/8 in L (54TN26)
- SPECIALTY DIAMOND 7 Inch White Buffing Polishing Pad (7WBUFF)
- GREY PNEUMATIC 1/2" Drive 24 Geared Teeth Quick Release Ratchet, 1/2"D, 24 Tooth (21024BRQ)
- NORTON CO Soft Psa Hand Block 2-3/4In X 5In (42090)
- STANLEY Stanley 57-522 Rubber Mallet, 18 oz. (57-522)
- STANLEY 16 oz. Rubber Mallet, 2 3/8 in Face Dia., 11 3/4 in L Wood Handle (51-104)
- STANLEY Hammer (57-530A)
- STANLEY Mallet, Rubber Head, Wood Handle (STHT56145)
- STANLEY Rubber Mallet, Rubber, 13-1/2 In. L (57-522)
- STANLEY Stanley 51-104 16 oz. 13-1/2" OAL Rubber Mallet - Pkg Qty 2 (51-104)
- TOLSEN Two Way Mallet PVC Heads, Grip Pro Fiberglass Handle (25042)
- Stanley Mallets